This item is Discontinued.

This item is Discontinued.
Toner Cartridge, Yellow (Discontinued)
Mfr #
IVRD3130Y
Zoro #
G1928720
UPC # 686024124276
Country of Origin United States
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRD3130Y
- Zoro #
- G1928720
- UPC #
- 686024124276
- Country of Origin
- United States
- Market Indicator Cartridge No.
- 3130
- Printer Series
- None
- Printer Model
- 3130CN
- Ink/Toner Color
- Yellow
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Dell
- Max. Page Yield
- 9,000
- Color
- Yellow
- For Use With
- Dell 3130cn
- Remanufactured Cartridge Number
- 330-1204
- Compatible OEM Model Number
- Compatible; 330-1204
- Device Types
- Laser Printer
- Supply Type
- Toner
- Yield Type
- High-Yield
- Compatible Printer Model Number
- 3130CN
- Page Yield - Yellow
- 9,000
- Page Yield - Total
- 9,000
- Product Type
- Toner Cartridge
- Compatible Printer Brand
- Dell
- Market Indicator Cartridge Number
- 3130
- Compatible Printer Series
- None
Description
Market Indicator Cartridge No. 3130, Ink/Toner Color Yellow, Printer Brand Dell, Printer Series None, Printer Model 3130CN, Max. Page Yield 9,000, Remanufactured Cartridge Number 330-1204, Color Yellow, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Dell 3130cn