This item is Discontinued.

Innovera Toner Cartridge, Yellow IVRTN310Y

This item is Discontinued.

Innovera

Toner Cartridge, Yellow (Discontinued)

Mfr # IVRTN310Y
Zoro # G1926657
UPC # 686024127802
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IVRTN310Y
Zoro #
G1926657
UPC #
686024127802
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
TN-310
Printer Series
DCP, HL, MFC
Printer Model
DCP-9050CDN, DCP-9055CDN, DCP-9270CDN, HL-4140CN, HL-4150CDN, HL-4570CDW, HL-4570CDWT, MFC-9460CDN, MFC-9465CDN, MFC-9560CDW, MFC-9970, MFC-9970CDW
Ink/Toner Color
Yellow
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Brother
Max. Page Yield
1,500
Color
Yellow
For Use With
Brother DCP-9050CDN, 9055CDN, 9270CDN; HL-4140CN, 4150CDN, 4570CDW, 4570CDWT; MFC-9460CDN, 9465CDN, 9560CDW, 9970, 9970CDW
Remanufactured Cartridge Number
TN310Y
Compatible OEM Model Number
Compatible; TN310Y
Supply Type
Toner
Device Types
Multifunction Laser Printer
Compatible Printer Model Number
4150CDN, 4570CDW, 4570CDWT, 9055CDN, 9270CDN, 9465CDN, 9560CDW, 9970, 9970CDW, DCP-9050CDN, HL-4140CN, MFC-9460CDN
Compatible Printer Series
DCP, HL, MFC
Page Yield - Total
1,500
Product Type
Toner Cartridge
Compatible Printer Brand
Brother
Market Indicator Cartridge Number
TN-310
Page Yield - Yellow
1,500

Description

Market Indicator Cartridge No. TN-310, Ink/Toner Color Yellow, Printer Brand Brother, Printer Series DCP, HL, MFC, Printer Model DCP-9050CDN, DCP-9055CDN, DCP-9270CDN, HL-4140CN, HL-4150CDN, HL-4570CDW, HL-4570CDWT, MFC-9460CDN, MFC-9465CDN, MFC-9560CDW, MFC-9970, MFC-9970CDW, Max. Page Yield 1,500, Remanufactured Cartridge Number TN310Y, Color Yellow, Cartridge Condition Remanufactured, Toner Cartridge

Ratings & reviews