This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Yellow, Xerox, MaxPge 5900 (Discontinued)
Mfr #
IVR6280Y
Zoro #
G1931487
UPC # 686024127604
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVR6280Y
- Zoro #
- G1931487
- UPC #
- 686024127604
- Country of Origin
- Mexico
Details
- Market Indicator Cartridge No.
- 6280
- Printer Series
- Phaser
- Printer Model
- Phaser 6280, Phaser 6280DN, Phaser 6280N
- Ink/Toner Color
- Yellow
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Xerox
- Max. Page Yield
- 5,900
- Color
- Yellow
- For Use With
- Xerox Phaser 6280, 6280DN, 6280N
- Remanufactured Cartridge Number
- 106R01394
- Compatible Printer Brand
- Xerox
- Market Indicator Cartridge Number
- 106R01394
- Page Yield - Yellow
- 5,900
- Compatible Printer Model Number
- Phaser 6280, Phaser 6280DN, Phaser 6280N
- Compatible Printer Series
- Phaser
- Product Type
- Toner Cartridge
- Page Yield - Total
- 5,900
Description
Market Indicator Cartridge No. 6280, Ink/Toner Color Yellow, Printer Brand Xerox, Printer Series Phaser, Printer Model Phaser 6280, Phaser 6280DN, Phaser 6280N, Max. Page Yield 5,900, Remanufactured Cartridge Number 106R01394, Color Yellow, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Xerox Phaser 6280, 6280DN, 6280N
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.