This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Yellow, Xerox, MaxPge 6000 (Discontinued)
Mfr #
IVR6180Y
Zoro #
G1931539
UPC # 686024122661
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVR6180Y
- Zoro #
- G1931539
- UPC #
- 686024122661
- Country of Origin
- Mexico
- Market Indicator Cartridge No.
- 6180
- Printer Series
- Phaser
- Printer Model
- Phaser 6180
- Ink/Toner Color
- Yellow
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Xerox
- Max. Page Yield
- 6,000
- Color
- Yellow
- For Use With
- Xerox Phaser 6180 Series
- Compatible OEM Model Number
- Compatible; 113R00725
- Remanufactured Cartridge Number
- 113R00725
- Device Types
- Laser Printer
- Supply Type
- Toner
- Yield Type
- High-Yield
- Compatible Printer Brand
- Xerox
- Market Indicator Cartridge Number
- 113R00725
- Page Yield - Total
- 6,000
- Compatible Printer Series
- Phaser
- Product Type
- Toner Cartridge
- Compatible Printer Model Number
- Phaser 6180
- Page Yield - Yellow
- 6,000
Description
Market Indicator Cartridge No. 6180, Ink/Toner Color Yellow, Printer Brand Xerox, Printer Series Phaser, Printer Model Phaser 6180, Max. Page Yield 6,000, Remanufactured Cartridge Number 113R00725, Color Yellow, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Xerox Phaser 6180 Series