2500 13 x 13 in. Chipboard Weaving Looms - 12 Per Pack
- Mfr # 2500
- Zoro # G904154042
product price:Â
$
30.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2500
- Zoro #
- G904154042
- UPC #
- 871361000295
- Country of Origin
- China
Description
Inovart weaving looms are durable, easy to use, and a very effective teaching tool. These cardboard weaving looms teach the fine art of weaving to students. Each weaving loom has 4 notches per inch and are made of thick and sturdy 100% recycled chipboard. Choose from the standard narrow notch weaving looms for finer yarn or the "WIDE". notch weaving looms to accommodate thicker yarn.
Features- 13 x 13 in. Chipboard Weaving Looms
- 12 Per Pack
- Size: 13 x 13 in.
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.