Shop INOVART

2515 6 x 10 in. Chipboard Sweaving Looms - Pack of 12

  • Mfr # 2515
  • Zoro # G404154085

product price: 
$
26.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2515
Zoro #
G404154085
UPC #
871361000301
Country of Origin
China

Description

Inovart weaving looms are durable, easy to use, and a very effective teaching tool. These cardboard weaving looms teach the fine art of weaving to students. Each weaving loom has 4 notches per inch and are made of thick and sturdy 100% recycled chipboard. Choose from the standard narrow notch weaving looms for finer yarn or the "WIDE". notch weaving looms to accommodate thicker yarn.

Features
  • 6 x 10 in. Chipboard Looms
  • Pack of 12
Specifications
  • Size: 6 x 10 in.
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.