2701 5.5 x 8 in. Blank Puzzle; White - 12 Piece - 12 Per Pack

  • Mfr # 2701
  • Zoro # G704154730
product price: 
$
20.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2701
Zoro #
G704154730
UPC #
871361002428
Country of Origin
China

Description

Design your own puzzle! Excellent for kids of all ages and group projects! Inovart Blank Puzzles are made from heavy duty puzzle board with white on one side. gray on the back. These puzzles will accept markers, crayons, paints, watercolors, silk screen and block printing ink.

Features
  • 5.5 x 8 in. Blank Puzzle
  • 12 Piece
  • 12 Per Pack
Specifications
  • Size: 5.5 x 8 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews