2710 4 x 5.5 in. Blank Puzzle; White - 16 Piece - 12 Per Pack
- Mfr # 2710
- Zoro # G504154305
product price:Â
$
18.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2710
- Zoro #
- G504154305
- UPC #
- 871361000332
- Country of Origin
- China
Description
Design your own puzzle! Excellent for kids of all ages and group projects! Inovart Blank Puzzles are made from heavy duty puzzle board with white on one side. gray on the back. These puzzles will accept markers, crayons, paints, watercolors, silk screen and block printing ink.
Features- 4 x 5.5 in. Blank Puzzle
- 16 Piece
- 12 Per Pack
- Color: White
- Size: 4 x 5.5 in.
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.