Shop INOVART
Create Account
2741 5 .5 x 8 in. Puzzle-It Blank Puzzles with Envelopes & 12 Puzzles Per Pack; White - 12 Piece
- Mfr # 2741
- Zoro # G203914149
product price:Â
$
31.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2741
- Zoro #
- G203914149
- UPC #
- 871361002886
- Country of Origin
- China
Description
Puzzles can be decorated with oil and water-based artist paints, mediums, inks, watercolors, markers, pencils, crayon, and other drawing materials.
Toys play a crucial part in development of a child. Toys as simple as wooden blocks or numbered puzzle, develops cognitive and physical skills. Complex puzzles, remote control cars, bubble guns helps learn and analyse cause effects and spatial relationships. Babies tend to play more and more with such toys and make themselves happy.
Features- 5 .5 x 8 in. Puzzle-It Blank Puzzles with Envelopes, 12 Puzzles Per Pack
- 12 Piece
- Color: White
- Number of Puzzles: 12
- Size: 5 .5 x 8 in.
- Weight: 1.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.