Shop INOVART
Create Account
8630 2.125 x 0.75 x 0.25 in. Beveled Eraser; Pink - Large - 12 Per Pack
- Mfr # 8630
- Zoro # G104154279
product price:Â
$
20.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8630
- Zoro #
- G104154279
- UPC #
- 871361000998
- Country of Origin
- China
Description
A unique blend of vinyl and synthetic rubber. Pliable, soft and beveled on the ends for better control. Gives superior smudge-free erasures.
Our office and school supply products are designed for the discerning people who appreciate high caliber products which enhance the appearance of their value. Our products communicate to all users that we value superior products for quality management. We know that innovation drives success and product quality are essential. Our products will the perfect fit for all official purpose with high standard quality.
Features- 2.125 x 0.75 x 0.25 in. Beveled Eraser
- 12 Per Pack
- Color: Pink
- Size: Large
- Dimension: 2.125 x 0.75 x 0.25 in.
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.