
End Mill, 12.000 OD x 28.000 FL x 83.000 OAL ALTIN Radius 1.500 Series: 315
Mfr # 315.123.00
Zoro # G322712879
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
0.47 in
Overall Length
3.27 in
Material - Machining
Carbide
Radius
0.0591°
Flute Spiral
Right Hand Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
315.123.00
Zoro #
G322712879
UPC #
-
Country of Origin
Germany
Dimensions
Cutting Dia.
0.47 in
Overall Length
3.27 in
Radius
0.0591°
Length of Cut
1.1 in
Details
Material - Machining
Carbide
Flute Spiral
Right Hand Spiral
Cutting Direction
Right Hand Cutting
End Type
Corner Radius
Coating
AlTiN
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.