
End Mill, 4.000 OD x 11.000 FL x 57.000 OAL ALTIN Radius 0.300 Series: 315
Mfr # 315.041.00
Zoro # G522713317
product price: $64.95
/eaKey Features
Cutting Dia.
0.16 in
Overall Length
2.24 in
Material - Machining
Carbide
Length of Cut
0.43 in
Cutting Direction
Right Hand Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
315.041.00
Zoro #
G522713317
UPC #
-
Country of Origin
Germany
Dimensions
Cutting Dia.
0.16 in
Overall Length
2.24 in
Length of Cut
0.43 in
Radius
0.0118°
Details
Material - Machining
Carbide
Cutting Direction
Right Hand Cutting
Flute Spiral
Right Hand Spiral
Coating
AlTiN
End Type
Corner Radius
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.