This item is Discontinued.

This item is Discontinued.
Inroom Furniture Designs V1032 Vanity Stool - Gold & Brown; 17.5 x 19.25 x 19.25 in. (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V1032
- Zoro #
- G304086530
- UPC #
- 742948988896
- Country of Origin
- China
- Style
- Stool
Description
Whether you're gearing up for a day in the office or heading out on the town with friends, you'll be perfectly perched at your vanity with this stool. 4-curved iron legs for maximum stability. Seat constructed of high density foam under fabric to provide maximum support.
Specifications- Finish: Gold & Brown
- Material: Metal, Wood & Microfiber
- Fill Material: Foam
- Style: Transitional
- Assembly: Yes
- Age Group: Adult
- Gender: Unisex
- Shape: Horned
- Removable Legs: Yes
- Dimension: 17.5" H x 19.25" W x 19.25" L
- Weight Capacity: 200 lbs
- Weight: 8.07 lbs