Shop All Thermometers
Insize
Digital Thermometer, Black/Silver
Mfr # ATF-1612H
Zoro # G4353057
Free Shipping & Returns
$3,885.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Accuracy +/-0.5 Degrees F
- Height 43 3/10 in
- Color Black/Silver
- Readout Time 0.1 sec
- Measurement Type SAE/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ATF-1612H
- Zoro # G4353057
- Country of Origin China
- Category Thermometers
Dimensions
Height | 43 3/10 in |
Details
Item | Face Recognition Thermal Imaging |
Temp. Accuracy | +/-0.5 Degrees F |
Color | Black/Silver |
Readout Time | 0.1 sec |
Measurement Type | SAE/Metric |
Thermometer Location | Forehead |
Includes | Face Recognition Thermal Imaging 4 in 1 Kiosk Model, Wall Mount |
Response Time | 0.1 sec |
For Use With | Human Body Temperature Meter, Access Control via Facial Recognition, Mask Detection, Time Stamp Attendance |
Description
Face Recognition Thermal Imaging, Thermometer Location Forehead, Measurement Type SAE/Metric, Readout Time 0.1 sec, Color Black/Silver, Height 43 3/10 in, For Use With Human Body Temperature Meter, Access Control via Facial Recognition, Mask Detection, Time Stamp Attendance, Includes Face Recognition Thermal Imaging 4 in 1 Kiosk Model, Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESTREL Weather Meter RH Calibration Kit (0802)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMN4)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in BSPT, Black (SEP-101D-204M-BSPT)
- PCE INSTRUMENTS Vibration Data Logger, Frequency Range 10 Hz to 1 KHz (PCE-VM 5000)
- SERENELIFE Theremometer (SLTM20)
- WINTERS Industrial 5" Therm Angle 30-240 F/C (TAS150)
- TAYLOR PRECISION PRODUCTS Indoor/Outdoor Digital Thermometer with Barometer and Timer (1733)
- TRERICE 150-750F BIMETAL THERMOMETER (B8560609)
- SPER SCIENTIFIC Thermometer Basic Type K/J (800004)
- AMPROBE FDA Digital RTD Thermometer, -328 Degrees to 1472 Degrees, -328 Degrees to 1166 Degrees F (RTD-10)
- SPER SCIENTIFIC 4-Channel Thermometer (800023)
- Insize Thermometers