Shop INSTANT POWER PROFESSIONAL

Drain Cleaner, Jug, 1 gal, Liquid, Lemon Fragrance

  • Mfr # 8881

  • Zoro # G6159855


product price: 
$
18.69
/ea

Key Features

Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Commercial Drain Cleaner
Cleaner Container Type
Jug
Fragrance
Lemon
Recommended Dilution
Ready to Use
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8881
Zoro #
G6159855
UPC #
022798888103
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal
Degreaser Container Size
1 gal.
Size
1 gal.
Container Size
1 gal

Details

Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Commercial Drain Cleaner
Cleaner Container Type
Jug
Fragrance
Lemon
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Includes Chemical
None
Contains
Proprietary
Color
Yellow
Case Quantity
1
For Use On
Drain Lines
Primary Chemical
Bacteria Cultures
Degreaser Container Type
Jug
Container Type
Jug
Item
Commercial Drain Maintainer
VOC Content
0 %
Standards
OSHA
Green Certification or Other Recognition
Green Seal(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 10% Post-Consumer Recycled Content
Garbage Disposal Safe
Yes
Product Label
Drain Cleaner
Cleaner Type
Sink
pH Level
9.1 to 9.5
Product Series
No Series
NSF Rating
Not Rated
Biodegradable
Yes
Rinse Required
No
pH Value
Alkaline
Septic System Safe
Yes
Maximum Set Time
1 day
Compatible Pipe Material
Plastic, Metal
Minimum Set Time
30 min

Description

Commercial Drain Maintainer, Cleaner Type Sink, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe Yes, Fragrance Lemon, Product Label Drain Cleaner, Product Series No Series, Ready to Use/Concentrated Ready to Use, Standards OSHA, Biodegradable Yes, Color Yellow, Compatible Pipe Material Plastic, Metal, Maximum Set Time 1 day, Minimum Set Time 30 min, NSF Rating Not Rated, Primary Chemical Bacteria Cultures

Ratings & reviews