Shop All Septic & Drain Cleaners
Instant Power Professional
Disposal and Drain Cleaner, 1L, Lemon
Mfr # 8815
Zoro # G6159870
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Drain Cleaners and Maintainers
- Cleaner Container Size 1 L
- Cleaner Container Type Bottle
- Fragrance Lemon
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instant Power Professional
- MFR # 8815
- Zoro # G6159870
- UPC # 022798881500
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 1 L |
Size | 1L |
Container Size | 1 L |
Description
Disposal and Drain Cleaner, Cleaner Type Sink, Container Type Bottle, Container Size 1 L, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe Yes, Fragrance Lemon, Product Label Disposal and Drain Cleaner, Product Series No Series, Ready to Use/Concentrated Ready to Use, Standards OSHA, Biodegradable Yes, Color Yellow, Compatible Pipe Material Plastic, Metal, Maximum Set Time 1 day, Minimum Set Time 30 min, NSF Rating Not Rated, Primary Chemical Bacteria Cultures
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM HEPA Power Nozzle Cover, 1500XP (107282)
- SIMPLE GREEN Cleaner and Degreaser, Original, 1 gal, Bottle (13005)
- 3M Supply Tubing (55437)
- MAKITA 11.0Gal HEPA Wet/Dry Dust Extractor/Vacuum, AWS™ (VC4210L)
- INSTANT POWER PROFESSIONAL Septic System Treatment, 1 gal. Bottle, Fresh Scent (8869)
- INSTANT POWER PROFESSIONAL SepticSystem Treatment, Bucket, 200ct, Pacs (8864)
- INSTANT POWER PROFESSIONAL Drain Cleaner, Jug, 1 gal, Liquid, Lemon Fragrance (8881)
- INSTANT POWER PROFESSIONAL Heavy Duty Drain Opener, 20oz (8877)
- INSTANT POWER PROFESSIONAL Heavy-Duty Drain Opener, 1L, Odorless, PK12 (8874)
- INSTANT POWER PROFESSIONAL Septic Shock Reconditioner, 5 gal., Box (8819)
- PROTOCHEM LABORATORIES High Count Fly Drain Treatment Gel, 32 oz., PK12 (PC-FLYZYME)
- Instant Power Professional Septic & Drain Cleaners