Shop INSTANT POWER PROFESSIONAL

Holding Tank Cleaner And Treatment, 1 Gal Jug, Liquid, Clear Orange

  • Mfr # 8871

  • Zoro # G6159828


product price: 
$
20.29
/ea

Key Features

Container Type
Jug
Size
1 Gal
Cleaner Form
Liquid
Degreaser Application
RV, Marine, Bus, Portable Toilet Holding Tanks
Fragrance
Citrus
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8871
Zoro #
G6159828
UPC #
022798887106
Country of Origin
United States

Dimensions

Size
1 Gal
Degreaser Container Size
1 gal.
Cleaner Container Size
1 gal
Container Size
1 gal

Details

Item
Holding Tank Cleaner And Treatment
Container Type
Jug
Cleaner Form
Liquid
Degreaser Application
RV, Marine, Bus, Portable Toilet Holding Tanks
Fragrance
Citrus
Recommended Dilution
Ready to Use
For Use On
RV, Marine, Bus, Portable Toilet Holding Tanks
Color
Clear Orange
Contains
Proprietary
Green Certification or Other Recognition
Green Seal(R) Certified
Includes Chemical
None
Degreaser Container Type
Bottle
Cleaner Container Type
Jug
Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Primary Chemical
Bacteria Cultures
Item - Drains and Maintainers
Holding Tank Cleaner/Treatment
VOC Content
0 %
Case Quantity
1
Green Environmental Attribute
Product Contains a Minimum of 10% Post-Consumer Recycled Content
Standards
OSHA
Maximum Set Time
1 day
Garbage Disposal Safe
Yes
Compatible Pipe Material
Plastic, Metal
Rinse Required
No
pH Level
9.1 to 9.5
Product Label
Holding Tank Cleaner/Treatment
Biodegradable
Yes
Minimum Set Time
30 min
pH Value
Alkaline
NSF Rating
Not Rated
Product Series
No Series
Septic System Safe
Yes
Cleaner Type
Holding Tank

Description

Holding Tank Cleaner/Treatment, Cleaner Type Holding Tank, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe Yes, Fragrance Citrus, Product Label Holding Tank Cleaner/Treatment, Product Series No Series, Ready to Use/Concentrated Ready to Use, Standards OSHA, Biodegradable Yes, Color Orange, Compatible Pipe Material Plastic, Metal, Maximum Set Time 1 day, Minimum Set Time 30 min, NSF Rating Not Rated, Primary Chemical Bacteria Cultures

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.