Shop All Work Tables
Instock
Adjustable Table, 2000 lb. Cap., 72"W, 24"D
Mfr # GRHD-7224-HCAE
Zoro # G6175119
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,572.99
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 24 in
- Height 36 in
- Load Capacity 2,000 lb
- Caster Type Vibration Isolating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRHD-7224-HCAE
- Zoro # G6175119
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 72 in |
Depth | 24 in |
Height | 36 in |
Overall Length | 6 ft |
Overall Width | 24 in |
Height Range | 30 in to 36 in |
Overall Height | 36 in |
Adjustable Height - Minimum | 30 in |
Adjustable Height - Maximum | 36 in |
Details
Item | Heavy Duty Steel Table |
Load Capacity | 2,000 lb |
Caster Type | Vibration Isolating |
Frame Material | Steel |
Color | Pearl White |
Includes | (4) Casters |
Countertop Material | Epoxy |
Material | Steel |
Product Type | Lab Table |
Work Surface Material | Epoxy |
Countertop Thickness | 1 in |
Features | Ratchet Style Leveling Function |
ADA Compliant | ADA Compliant |
Description
Heavy Duty Steel Table, Load Capacity 2,000 lb, Width 72 in, Depth 24 in, Height 36 in, Countertop Material Epoxy, Height Range 30 in to 36 in, Frame Material Steel, Color Pearl White, Includes (4) Casters
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTA-KING Optional Window, H 40 3/4 In, W 41 1/8 In (FGVK1)
- DC CARGO Extra-Wide E-Track Dual Arm Tool Hook, 3in Deep (3ETSH)
- ZORO SELECT Structural Pipe Fitting, Base Flange, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX11)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (7B469)
- ZORO SELECT Workbench, SS, 60" W, 30" D (4UEN3)
- AMGOOD 18 in. x 60 in. Open Base Stainless Steel Metal Table (WT-1860-RCB-Z)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEK4)
- VESTIL 30x72 Fixture Welding Table 1" (FWT-100-3072)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 36"Wx30"D (VTT-3630)
- JAMCO Fixed Work Table, Steel, 72" W, 36" D (WD472GP)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 36"x30" (SVTR5-3630)
- Instock Work Tables