Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Panel End Support, 35-1/8" H, Pearl White
  • Zoro #: G0185799
  • Mfr #: GRJPTPO-3522
$323.86
  • Color: Pearl White
  • Item: Panel End Support
  • Width: 2"
See full product details
This item ships free.

Instock #GRJPTPO-3522 Specifications

  • Zoro #: G0185799
  • Mfr #: GRJPTPO-3522
Color: Pearl White Item: Panel End Support
Width: 2" Type: Standing Height
Height: 35-1/8" Depth: 22"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Panel End Support, Standing Height, Height 35-1/8 In., Width 2 In., Depth 22 In., Color Pearl White

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Instock #GRJPTPO-3522