This item is Discontinued.

Insty-Bit Insty Bit IB74401 No.1 Square Drive Hi Impact Bit; 2 in. IB74401

This item is Discontinued.

Insty-Bit

Insty Bit IB74401 No.1 Square Drive Hi Impact Bit; 2 in. (Discontinued)

Mfr # IB74401
Zoro # G004068089
Country of Origin China
Category Cabinet Knobs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IB74401
Zoro #
G004068089
UPC #
-
Country of Origin
China

Description

From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.

Features
  • No.1 Square Drive Hi Impact Bit
  • High Impact Bit
  • Precision tip design ideal fitment of screw to bit reducing breakage
  • Impact-Zone geometry designed to flex & absorb a high degree of torque
  • Advanced metallurgy & heat treatment incredibly high shock and torque resistance
  • 2" bits have power groove for quick change chucks
Specifications
  • Size: 2"
  • Type: No.1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.