Shop All Pens
Integra
Integra Retractable 0.7Mm Gel Pens, PK12
Mfr # ITA30035
Zoro # G3439797
product price: $8.25
/pk 12, $0.69/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Roller Ball
- Point Size 0.7mm
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Roller Ball |
Item | Retractable Gel Pen |
Point Type | Medium |
Description
Integra Retractable 0.7mm Gel Pen,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABILITATIONS MegaChewlery Chewable Bracelets, Assorted Colors, Set of 7 PK (T29953)
- SCOTCH Filament Tape, 24mm x 55m (898)
- ZORO SELECT Hand Operated Bag Sealer, Table Top, 8In (4LT36)
- U-MARK A10 Paint Marker Black 2mm 12/bx (10101)
- INTEGRA Integra Ballpoint Retractable Pen, PK12 (ITA38089)
- INTEGRA Mechanical PencilsGripAssrtd, PK12 (ITA36152)
- INTEGRA Retractable 0.5Mm Gel PensRed, PK12 (ITA36158)
- INTEGRA Integra Liquid Ink Rollerball Pens, PK12 (ITA39392)
- INTEGRA Integra Ballpoint Retractable Pen, PK12 (ITA38090)
- INTEGRA Integra Retractable 0.7Mm Gel Pens, PK12 (ITA30036)
- BIC Round Stic Xtra Life Stick BP Pen, 1.2mm, Blue Ink, Gray Barrel, PK240 (GSM240BE)
- Integra Pens