Shop INTEGRA MILTEX
Create Account
Gelco 13405 8 Inch x 17 Inch Gelco Black Single-flue Cap 3/4 Inch Mesh 24-ga. Lid 18-ga. Mesh And Base
- Mfr # 13405
- Zoro # G904120559
product price:Â
$
144.99
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
- 13405
- Zoro #
- G904120559
- UPC #
- -
- Country of Origin
- China
Description
Gelcos special dip-painting system gives this cap a beautiful low-lust high temperatures enamel-like finish. The lid is 24-ga. and the 18-ga. .75in mesh is 8in high. This cap grips the flue tile with pointed slotted hex-head set-screws. With our weld nut technology stripped threads are a thing of the past. Measures 8in x 17in. Fits 6.5in x 16.5in to 8.5in x 18.5in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material