Selkirk Corporation 4502 5 Inch x 12 Inch Heat-fab Saf-t Liner Length 304

  • Mfr # 21510
  • Zoro # G804119691
product price: 
$
79.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
21510
Zoro #
G804119691
UPC #
-
Country of Origin
China

Description

Each piece of Selkirk's Heat Fab Saf-T Liner is constructed of seam-welded 24 Gauge stainless steel. This 304 Alloy version carries a lifetime workmanship and materials warranty for wood burning applications.
Saf-T Liner comes pre-drilled with pop rivets included. for insulation use Heat Fab Saf-T Wrap - aluminum-jacketed sections of ceramic blanket that snap and lock around your pipe.
Heat Fab Saf-T Liner is UL listed to the 1777 Standard where 1" of clearance from chimney exterior combustibles is present when Saf-T Wrap Insulation is used.
  • Heat Fab 12". Saf-T Liner for 5" Pipe.
  • Constructed of seam welded 24 Gauge stainless steel.
  • Comes pre-drilled with pop rivets included.
  • UL Listed to 1777 Standard with 1" clearance with Saf-T Wrap.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews