310 5013-175 Rear Coil Spring - 5.0 in. O.D. x 13 in. Tall - 175 lbs
- Mfr # IRS310-5013-175
- Zoro # G424194740
product price:Â
$
86.49
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
- IRS310-5013-175
- Zoro #
- G424194740
- UPC #
- -
- Country of Origin
- China
Description
Motor State Distributing has set the pace for high-performance automotive components for racing, street and off-road use. Features Rear Coil Spring - 5.0 in. O.D. x 13 in. Tall - 175 lbs. Black powder coated. Rate etched into end of spring. Integra coils are assured to remain 2% of original free height for as long as you own them. Specifications Size: 5.0 in..