This item is Discontinued.

This item is Discontinued.
Integral IL600.700.550 6 in. Low Energy Ultra Efficient LED; 2400K - Carbon (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IL600.700.550
- Zoro #
- G604060964
- UPC #
- -
- Country of Origin
- China
Description
This is the easiest fixture to install into your existing hardscape. The installs anywhere within the wall so no overhanging Black or cap is required to hide the fixture. The fixture is retained with our integrated cleats for a professional installation.
Features- Nylon wedge base socket
- Stainless Steel Spade Spike included
- 72 in. long 9 leads for connection
- Low 12V AC operation
- Magnetic power supply compatible
- UL Listed 1838 Low voltage lighting systems
- 2400K Output standard
- Color - Carbon
- Size - 6 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.