This item is Discontinued.

Integral Integral IL6.375 6 in. Wall Light - Sand IL6.375

This item is Discontinued.

Integral

Integral IL6.375 6 in. Wall Light - Sand (Discontinued)

Mfr # IL6.375
Zoro # G304048927
Country of Origin China
Category Floor Lamps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IL6.375
Zoro #
G304048927
UPC #
-
Country of Origin
China

Description

Features
  • Insets are Stainless Steel 18g Type
  • Faceplates .093 Copper or Brass or Holes threaded to faceplate. No fasteners to misplace
  • 6-32 Slotted Brass or Stainless
  • Compatible with existing 12 volt systems
  • Nylon Wedge Base Socket
  • Long-life 10 watt xenon bulb included
  • 72" long leads for connection
Specifications
  • Finish: Sand
  • Voltage: 12 volt
  • Size: 6 in.
  • Dimension: 4" H x 4" W x 6" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.