This item is Discontinued.

Integral Integral IL6.450 6 in. Lighting IL6 Series - Xenon Hardscape Lights IL6.450

This item is Discontinued.

Integral

Integral IL6.450 6 in. Lighting IL6 Series - Xenon Hardscape Lights (Discontinued)

Mfr # IL6.450
Zoro # G604011546
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IL6.450
Zoro #
G604011546
UPC #
-
Country of Origin
China

Description

Features
  • Self-leveling insert made of 18 gauge 304 Stainless Steel
  • 6-32 slotted brass or stainless steel screws
  • Holes threaded to insert plate
  • Long life 11.5W Xenon lamp included
  • Low voltage / 12v AC operation
  • Nylon socket with brass contacts
  • Transformer required
  • Compatible with existing 12v AC systems
Specifications
  • Finish: Pebble
  • Size: 6 in.
  • Dimension: 4" H x 4" W x 6" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.