This item is Discontinued.

Integrated Supply Network Torque Wrench Ratcheting 3/8" Drive, 20 - 200 In/Lb., 12" KTI-72100

This item is Discontinued.

Integrated Supply Network

Torque Wrench Ratcheting 3/8" Drive, 20 - 200 In/Lb., 12" (Discontinued)

Mfr # KTI-72100
Zoro # G905308796
UPC # 769622721006
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KTI-72100
Zoro #
G905308796
UPC #
769622721006
Country of Origin
Taiwan, Province of China

Description

Torque wrench ratcheting 3/8" drive, 20 - 200 in/lb., 12" ratcheting style torque wrench "clicks" when proper torque is achieved. Packaged in blow molded case. Size: 3/8" drive. Capacity: 20-200"/lb. Overall length: 11".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.