This item is Discontinued.

This item is Discontinued.
Intel AX201.NGWG.NV AX201.NGWG.NV Wi-Fi 6 AX201 2230 2 x 2 AX Plus BT No VPro Wi-Fi & Bluetooth Combo Adapter (Discontinued)
Mfr #
AX201.NGWG.NV
Zoro #
G404063325
UPC # 735858419178
Country of Origin China
Category Wireless Routers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX201.NGWG.NV
- Zoro #
- G404063325
- UPC #
- 735858419178
- Country of Origin
- China
Details
- Item
- Wi-Fi/Bluetooth Combo Adapter
- Wireless Transmission Speed
- 2.40 Gbit/s
- ISM Band
- Yes
- ISM Max. Frequency
- 2.40 GHz
- Device Supported
- Notebook
- UNII Max. Frequency
- 5 GHz
- Host Interface
- M.2
- Bluetooth Standard
- Bluetooth 5.0
- Wireless LAN Standard
- IEEE 802.11ax
- Wi-Fi Generation
- Wi-Fi 6
- UNII Band
- Yes
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Specifications- Frequency: 2.4 GHz, 5 GHz
- Minimum Operating Temperature: 0 C
- Maximum Operating Temperature: + 80 C
- Security: WPA, WPA2, WPA3
- Series: Wi-Fi 6 AX201
- Weight: 5.95 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.