This item is Discontinued.

Intelligent Design Intelligent Design ID10-1494 Solid Chevron Quilted Reversible Microfiber to Cozy Plush Comforter Mini Set; Teal - King Size ID10-1494

This item is Discontinued.

Intelligent Design

Intelligent Design ID10-1494 Solid Chevron Quilted Reversible Microfiber to Cozy Plush Comforter Mini Set; Teal - King Size (Discontinued)

Mfr # ID10-1494
Zoro # G103681448
UPC # 86569042439
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ID10-1494
Zoro #
G103681448
UPC #
86569042439
Country of Origin
Unknown

Description

Perfect for going back to school, the Intelligent Design Kai Chevron Quilted Reversible Comforter Mini Set provides a chic and comfortable update to your bedroom. The solid teal comforter features a chevron quilting pattern that adds a charming touch. Color coordinated sham(s) complement the top of the bed, while zipper closures completing the look. Both the comforter and the sham(s) are reversible with an ultra-soft microfiber that reverses to a cozy plush fabric that provides incredible comfort. Simple and versatile, this reversible comforter mini set is great for a dorm room or teen bedroom setting.

Features
  • Ultra soft Microfiber to plush
  • Reversible comforter and sham
  • Chevron Quilting Pattern
  • Zipper closure on sham
  • Conveniently Machine washable
Care Instructions:
  • Machine Wash
Set Includes:
  • 1 Comforter and 2 shams (1 sham for twin size)
Specifications
  • Color: Teal
  • Material/Fabrication: Comforter: 85gsm Solid Microfiber to 170gsm Solid Microlight, 170gsm 6D brushed Fiber for Filling, Chevron Quilted Pattern with Knife Edge, Sham: 85gsm Solid Microfiber to 170gsm Solid Microlight, Zipper on Short Edge
  • Size: King
  • 1 Comforter: 102" x 90"
  • 2 King Shams: 20" x 36"(2)
  • Primary Life Style: Casual
  • Weight: 6.82 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.