This item is Discontinued.

Intelligent Design Intelligent Design ID10-1498 Reversible Frosted Print Plush to Heathered Micofiber Comforter Set; Grey - Full & Queen Size ID10-1498

This item is Discontinued.

Intelligent Design

Intelligent Design ID10-1498 Reversible Frosted Print Plush to Heathered Micofiber Comforter Set; Grey - Full & Queen Size (Discontinued)

Mfr # ID10-1498
Zoro # G403681346
UPC # 86569043924
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ID10-1498
Zoro #
G403681346
UPC #
86569043924
Country of Origin
Unknown

Description

Get cozy and comfortable with the Intelligent Design Carson Reversible Plush to Heathered Microfiber Comforter Set. The face of the reversible comforter flaunts heathered yarn-dyed microfiber fabric in a rich grey hue that reverses to a frosted print plush, for an ultra-soft look and feel. Matching reversible sham(s) mirror the styling of the comforter and feature zipper closures, while an all-over box quilting on the plush comforter prevents the hypoallergenic down alternative filling from shifting. Incredibly soft and warm, this down alternative comforter set is Machine washable for easy care.

Features
  • Warm and cozy down alternative bedding set that is reversible
  • Yarn dyed grey chambray microfiber reverses to frosted print plush down alternative comforter
  • All over box quilting in down alternative filling that is hypoallergenic
  • Reversible sham has zipper closure on the side
  • Machine washable for easy care
Care Instructions:
  • Machine Wash
Set Includes:
  • 1 comforter and 2 shams (1 sham for Twin sizes).
Specifications
  • Color: Grey
  • Material/Fabrication: Comforter: Back Print Velour to Chambray Microfiber , Filling: Low Melted Fiber, 12" End-to-End BOX with Knife Edge, Sham: Velour to Chambray Microfiber, zipper Closure with 2" Flange
  • Size: Full & Queen
  • 1 Comforter: 90" Wx90" L
  • 2 Standard Shams: 20" Wx26" L+2" D (2)
  • Primary Life Style: Casual
  • Weight: 7.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.