This item is Discontinued.

Intelligent Design Intelligent Design ID10-1568 Comforter & Sheet Set; Blush - Twin Size ID10-1568

This item is Discontinued.

Intelligent Design

Intelligent Design ID10-1568 Comforter & Sheet Set; Blush - Twin Size (Discontinued)

Mfr # ID10-1568
Zoro # G203681492
UPC # 86569060952
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ID10-1568
Zoro #
G203681492
UPC #
86569060952
Country of Origin
Unknown

Description

Give your bedroom a modern flair with the Intelligent Design Lorna Comforter and Sheet Set. The blush comforter and shams showcases a metallic scallop print on the top of the bed, for striking contemporary look. A solid blush reverse matches the face of the comforter, while a decorative pillow adds a charming touch. Also included is a complete sheet set that complements the rest of the bedding set. Machine washable, this comforter and sheet set is made from ultra-soft microfiber to provide exceptional comfort for a restful night's sleep.

Features
  • Ultra soft base fabric
  • Metallic scallop print for striking contemporary look
  • Machine washable for easy care
Care Instructions:
  • Machine Washable, Spot Clean pillow
Set Includes:
  • A complete sheet set and one decorative pillow
Specifications
  • Color: Blush
  • Material/Fabrication: Comforter / Sham: Face: 100% polyester brushed microfiber, with metallic print; Back: 100% polyester brushed solid microfiber; Filling: 100% polyester 5oz/sq yd; Flat sheet / Fitted sheet: 100% polyester brushed microfiber, 75gsm, printed; DecPillow: polyester cover and polyester filling
  • Size: Twin
  • 1 Comforter: 68" W x 86" L
  • 1 Decorative Pillow: 12" W x 16" L
  • 1 Fitted Sheet: 39" W x 75" L + 12" D
  • 1 Standard Sham: 20" W x 26" L
  • 1 Standard Pillowcase: 20" W x 30" L
  • 1 Flat Sheet: 66" W x 96" L
  • Primary Life Style: Modern/Contemporary
  • Weight: 7.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.