This item is Discontinued.

This item is Discontinued.
Intelligent Design ID10-1584 Metallic Medallion Printed Comforter Set; Gold - Twin & Twin Extra Large (Discontinued)
Mfr #
ID10-1584
Zoro #
G903681242
UPC # 86569092519
Country of Origin Unknown
Category Bedspreads and Comforters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ID10-1584
- Zoro #
- G903681242
- UPC #
- 86569092519
- Country of Origin
- Unknown
Description
Add a radiant touch to your bedroom with the Intelligent Design Nomad Metallic Medallion Printed Comforter Set. The comforter showcases a gold metallic print of a large medallion on top of the bed and is complemented by the solid white reverse. Matching sham(s) with 2-inch flange feature embroidered details and pair beautifully with the rest of the bedding set. Two decorative pillows complete the elegant globally inspired look, providing the perfect finish touches.
Features- Trendy - global inspired metallic print large medallion comforter set
- Gold metallic bedding ensembles include comforter, matching shams (1 in Twin size), 2 decorative pillows
- Matching sham has embroidered border treatment, 2-inch flange
- Ruched square pillow size 16x16, embroidered oblong pillow size 12x16
- Machine washable for easy care
- Machine Wash
- Color: Gold
- Material/Fabrication: Comforter / Sham: , Face: Soft brushed microfiber, 85gsm, with metallic print. Sham with embroidery. Back: Soft brushed solid microfiber, 85gsm. Filling: 100% polyester 200gsm. Pillow: microfiber shell and poly fill
- Size: Twin & Twin Extra Large
- 1 Comforter: 68" W x 90" L
- 2 Decorative Pillows: 12" W x16" L/16" W x 16" L
- 1 Standard Sham: 20" W x 26" L + 2" D
- Primary Life Style: Global Inspired
- Weight: 5.94 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.