This item is Discontinued.

Intelligent Design Intelligent Design ID10-238 Olivia Comforter Set; King & Cal King - Pink ID10-238

This item is Discontinued.

Intelligent Design

Intelligent Design ID10-238 Olivia Comforter Set; King & Cal King - Pink (Discontinued)

Mfr # ID10-238
Zoro # G403681827
UPC # 675716582326
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ID10-238
Zoro #
G403681827
UPC #
675716582326
Country of Origin
China

Description

The Intelligent Design Olivia Collection uses bright colors and an asymmetrical floral design to dazzle your space.Pops of pink, orange, grey and plum adorn one side of the comforter while the white base is featured on the opposite side.A solid grey covers the reverse.Two decorative pillows feature floral embroidery and fabric manipulation providing extra dimension to the top of bed.

Features
  • Pattern - Solid
  • Material - Polyester
  • 1 Comforter - 104 x 90 in.
  • 2 King Shams - 20 x 36 + 2 in.
  • 2 Decorative Pillows - 12 x 16 & 16 x 16 in.
  • Size - King & Cal King
  • Finish - Pink
Care Instruction

Machine Wash Cold, gentle cycle, and separately. Do not bleach. Tumble Dry Low, remove promptly, do not iron. If there is no free movement in the washer or dryer, use large capacity commercial washer/dryer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.