This item is Discontinued.

Intelligent Design Intelligent Design ID12-1597 Metallic Triangle Print Duvet Cover Set; Blush & Rose Gold - Full & Queen Size ID12-1597

This item is Discontinued.

Intelligent Design

Intelligent Design ID12-1597 Metallic Triangle Print Duvet Cover Set; Blush & Rose Gold - Full & Queen Size (Discontinued)

Mfr # ID12-1597
Zoro # G403681391
UPC # 86569130211
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ID12-1597
Zoro #
G403681391
UPC #
86569130211
Country of Origin
Unknown

Description

Add some shimmer and shine to your bedroom with Intelligent Design's Zoey Metallic Triangle Print Duvet Cover Set. Made from ultra-soft microfiber, the blush duvet cover and matching sham(s) flaunt an ombre rose gold triangle pattern for a striking touch of glam. A solid blush reverse complements the top of the bed, while two decorative pillows provide the finishing touches to bedding set. The square pillow features the word"hello" embroidered on the face and the oblong pillow uses fabric manipulation for added dimension and texture. Machine washable with hypoallergenic filling, this metallic duvet cover set provides a fun and flashy update to your bedroom decor. Button closures, on the duvet cover, allow you to place a comforter insert within the duvet cover and internal corner ties help prevent it from shifting (insert NOT included).

Features
  • Ultra soft all over metallic triangle print duvet cover set
  • Twin duvet cover length supports Twin XL bed
  • 4 corner ties to secure the insert (not included), button closure
  • Machine washable for easy care
Care Instructions:
  • Machine Wash. Spot Clean Pillows
Set Includes:
  • Duvet cover, 2 matching shams (1 sham for Twin/TwinXL), 1 square and 1 oblong pillow
Specifications
  • Color: Blush & Rose Gold
  • Material/Fabrication: Duvet Cover/Sham: Soft brushed microfiber, with metallic print, brushed solid microfiber reverseDuvet cover with button closure, with 4 inner tiesShams with overlap opening at back, Pillow: microfiber cover and poly fill
  • Size: Full & Queen
  • 1 Duvet Cover: 88" W x 90" L
  • 2 Decorative Pillows: 12" W x 16" L/16" W x 16" L
  • 2 Standard Shams: 20" W x 26" L + 2" D (2)
  • Primary Life Style: Glam/Luxury
  • Weight: 4.18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.