This item is Discontinued.

Intelligent Design Intelligent Design ID13-1417 Raina Metallic Print 6 Piece Daybed Set; Blush ID13-1417

This item is Discontinued.

Intelligent Design

Intelligent Design ID13-1417 Raina Metallic Print 6 Piece Daybed Set; Blush (Discontinued)

Mfr # ID13-1417
Zoro # G503681321
UPC # 86569033123
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ID13-1417
Zoro #
G503681321
UPC #
86569033123
Country of Origin
Unknown

Description

Freshen up your bedroom with the enchanting style of Intelligent Design's Raina Metallic Printed 6 Piece Daybed Set. The stunning quilted daybed cover flaunts a geometric, metallic gold print against a soft blush ground for a fun and eye-catching look! A cotton-rich filling provides exceptional warmth and comfort, while the ultra-soft microfiber fabric creates a soft-hand feel. Three matching shams echo the design seen on top of the bed and a solid blush bed skirt brings the entire ensemble together. A decorative pillow with metallic details is also included to complete this glamorous daybed cover set.

Features
  • Ultra soft microfiber
  • Metallic geometric print
  • Machine washable
  • 6 Piece
Care Instructions:
  • Machine Wash
Specifications
  • Color: Blush
  • Material/Fabrication: Daybed Cover/Sham: 100% polyester brushed fabric, gold metallic print on face, all over quilted7.1oz/sq yard 90% cotton, 10% polyester fillingBedskirt: non-woven platform, 100% polyester drop, Pillows: 100% polyester shell, polyester fill
  • Size: Daybed
  • 1 Daybed Cover: 75" W x 39" L
  • 3 Standard Shams: 20" W x 26" L (3)
  • 1 Decorative Pillow: 12" W x 16" L
  • 1 Bedskirt: 39" W x 75" L + 15" D
  • Primary Life Style: Modern/Contemporary
  • Weight: 6.84 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.