This item is Discontinued.

This item is Discontinued.
16.4 ft. Warm White 300 LEDs Light Remote Control Dimmer Kit SMD3528 110V Plug - LED Strip Lighting (Discontinued)
Mfr #
IN6000
Zoro #
G604013885
UPC # 657248159542
Country of Origin China
Category Automotive Flood & Spotlights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IN6000
- Zoro #
- G604013885
- UPC #
- 657248159542
- Country of Origin
- China
Description
This LED light strip kit is the be-all and end-all solution for all your home DIY lighting projects. Our light strips are made of dozens of incredibly bright 3528 SMD LEDs. The strips are then thoroughly coated in silicone to create a waterproof seal. Getting the right length of lights is always important, which is why our strips can be cut after every 3 LEDs to get the right length every time.
Features- Super bright 3528 smd leds, high intensity and reliability, waterproof flexible LED strip
- Energy saving, low power consumption, low temperature, and long life span
- Self-adhesive 3m tape backing for secure and easy installation
- Every 3-led is cuttable without damaging the rest of the strip
- Waterproof: silicone sealed LED strips (waterproof)
- Aquarium: Main Lighting, Sub Lighting, Fresh Water Tanks, Salt Water Tanks
- Bed/Bath: Behind Headboard, Closet, Make Up Counter, Behind Mirror, Reading Light, Night Light
- Commercial: Storefront Windows, Glass Displays, DJ Lighting, Bar/Night Clubs, Restaurants
- Garage:Workbench Lighting, Tool Box Lighting, Roof Lighting, Tool Shed Lighting, Truck Bed Lighting
- Kitchen: Under Counters, Microwave Area, Glass Cabinets, Floor Lighting, Above/Below Cabinets
- Living Room: Behind TV, Couch Lighting, Built in Wall Units, Around Fireplaces, Floating Shelves, Picture Frames
- Man Caves: Sports Memorabilia Lighting, Bar, Theatre Room, Behind TV, Liquor Cabinet, Aquarium, Wine Cellar
- Office: Under Desk Hutch, In Drawers, Bookshelf, Reading Light, Glass Case Lighting
- Size: 16. 4'
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.