This item is Discontinued.

Intense Recessed Brick; Step & Wall Light - 5W 120V; Bronze IN1323017

This item is Discontinued.

Intense

Recessed Brick; Step & Wall Light - 5W 120V; Bronze (Discontinued)

Mfr # IN1323017
Zoro # G904046262
UPC # 797410658524
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IN1323017
Zoro #
G904046262
UPC #
797410658524
Country of Origin
China

Description

Recessed Brick, Step & Wall Light - 5W 120V

Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.

Specifications
  • Color: Bronze
  • Material: Fiberglass
  • Lens: Frosted, Heat Resistant, Tempered Glass
  • Maximum Wattage: 40 Watt Maximum
  • Installation Type: Recessed Wall Mount
  • ETL Approval: ETL Approved for Wet Location
  • Lamp Type: PL5
  • Illuminat Type: Fluorescent
  • Watts: 5W
  • Volts: 120V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.