This item is Discontinued.

Integrated Bagging Systems 12" x 23", 14 microns, T-Shirt Handles, 500 PK THW2VAL

This item is Discontinued.

Integrated Bagging Systems

12" x 23", 14 microns, T-Shirt Handles, 500 PK (Discontinued)

Mfr # THW2VAL
Zoro # G4062500
UPC # 762935018191
Country of Origin United States
Category Plastic Bags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
THW2VAL
Zoro #
G4062500
UPC #
762935018191
Country of Origin
United States

Dimensions

Width
12"
Thickness
14 microns
Size
12" x 23"
Height
23"
Depth
7"

Details

Item
T-Shirt Bag
Features
Heavy-Duty
Color
White/Red
Bag Closure Type
T-Shirt Handles
Material
Plastic
Hang Hole
No
Application
General Purpose
Legend
Thank You - Have a Nice Day
Handle
Cut-Out

Description

Inteplast Group HDPE T-Shirt Bags, 14 microns, 12" x 23", White, 500/Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.