This item is Discontinued.

Integrated Bagging Systems 33 gal Trash Bags, 33 in x 40 in, Medium-Duty, 11 microns, Black, 500 PK S334011K

This item is Discontinued.

Integrated Bagging Systems

33 gal Trash Bags, 33 in x 40 in, Medium-Duty, 11 microns, Black, 500 PK (Discontinued)

Mfr # S334011K
Zoro # G5216222
UPC # 762935901509
Country of Origin United States
Category Trash Bags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S334011K
Zoro #
G5216222
UPC #
762935901509
Country of Origin
United States
Capacity
33 gal
Strength Rating
Medium-Duty
Bag Closure Type
Tie
Material
Formosa Resins
Color
Black
Item
Trash Bags
Bags Per Roll
500
Application
Can Liner
% Recycled Content
0%
Seal
Star

Dimensions

Thickness
11 microns
Size
33 in x 40 in
Width
33 in
Height
40 in

Description

Inteplast Group High-Density Interleaved Commercial Can Liners, 33 gal, 11 microns, 33" x 40", Black, 500/Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.