This item is Discontinued.

This item is Discontinued.
45 gal Trash Bags, 40 in x 48 in, Medium-Duty, 12 microns, Black, 250 PK (Discontinued)
Mfr #
S404812K
Zoro #
G5202615
UPC # 762935901523
Country of Origin United States
Category Trash Bags
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S404812K
- Zoro #
- G5202615
- UPC #
- 762935901523
- Country of Origin
- United States
- Capacity
- 45 gal
- Strength Rating
- Medium-Duty
- Bag Closure Type
- Tie
- Material
- Formosa Resins
- Color
- Black
- Item
- Trash Bags
- Bags Per Roll
- 250
- Package Configuration
- 10 Rolls of 25 Bags
- Application
- Can Liner
- % Recycled Content
- 0%
- Seal
- Star
Dimensions
- Thickness
- 12 microns
- Size
- 40 in x 48 in
- Height
- 48 in
- Width
- 40 in
Description
Inteplast Group High-Density Interleaved Commercial Can Liners, 45 gal, 12 microns, 40" x 48", Black, 250/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.