This item is Discontinued.

Integrated Bagging Systems 55 gal Trash Bags, 36 in x 60 in, Heavy-Duty, 17 microns, Clear, 200 PK S366017N

This item is Discontinued.

Integrated Bagging Systems

55 gal Trash Bags, 36 in x 60 in, Heavy-Duty, 17 microns, Clear, 200 PK (Discontinued)

Mfr # S366017N
Zoro # G5216189
UPC # 762935901103
Country of Origin United States
Category Trash Bags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S366017N
Zoro #
G5216189
UPC #
762935901103
Country of Origin
United States
Capacity
55 gal
Strength Rating
Heavy-Duty
Bag Closure Type
Tie
Material
Formosa Resins
Color
Clear
Item
Trash Bags
Bags Per Roll
200
Application
Can Liner
Seal
Star
% Recycled Content
0%

Dimensions

Thickness
17 microns
Size
36 in x 60 in
Width
36 in
Height
60 in

Description

Inteplast Group High-Density Interleaved Commercial Can Liners, 55 gal, 17 microns, 36" x 60", Clear, 200/Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.