This item is Discontinued.

Integrated Bagging Systems 60 gal Trash Bags, 43 in x 48 in, Heavy-Duty, 16 microns, Black, 200 PK S434816K

This item is Discontinued.

Integrated Bagging Systems

60 gal Trash Bags, 43 in x 48 in, Heavy-Duty, 16 microns, Black, 200 PK (Discontinued)

Mfr # S434816K
Zoro # G5201839
UPC # 762935901547
Country of Origin United States
Category Trash Bags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S434816K
Zoro #
G5201839
UPC #
762935901547
Country of Origin
United States
Capacity
60 gal
Strength Rating
Heavy-Duty
Bag Closure Type
Tie
Material
Formosa Resins
Color
Black
Item
Trash Bags
Package Configuration
8 Rolls of 25 Bags
Bags Per Roll
200
Application
Can Liner
Seal
Star
% Recycled Content
0%

Dimensions

Thickness
16 microns
Size
43 in x 48 in
Width
43 in
Height
48 in

Description

Inteplast Group High-Density Interleaved Commercial Can Liners, 60 gal, 16 microns, 43" x 48", Black, 200/Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.