This item is Discontinued.

This item is Discontinued.
60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 19 microns, Black, 150 PK (Discontinued)
Mfr #
VALH3860K22
Zoro #
G5216161
UPC # 762935003937
Country of Origin United States
Category Trash Bags
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VALH3860K22
- Zoro #
- G5216161
- UPC #
- 762935003937
- Country of Origin
- United States
- Capacity
- 60 gal
- Strength Rating
- Extra Heavy-Duty
- Bag Closure Type
- Tie
- Material
- Formosa Resins
- Color
- Black
- Item
- Trash Bags
- Package Configuration
- 6 Rolls of 25 Bags
- Bags Per Roll
- 150
- Application
- Can Liner
- Seal
- Star
- % Recycled Content
- 0%
Dimensions
- Thickness
- 19 microns
- Size
- 38 in x 58 in
- Width
- 38 in
- Height
- 58 in
Description
Inteplast Group High-Density Commercial Can Liners Value Pack, 60 gal, 19 microns, 38" x 58", Black, 150/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.