Shop INTEPLAST

Group IBS IC1221 Ice Bags with Twist Ties 12 in. W x 21 in. L

  • Mfr # IBS IC1221
  • Zoro # G703711262

product price: 
$
196.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IBS IC1221
Zoro #
G703711262
UPC #
762935010812
Country of Origin
China

Description

  • "Cool Penguin" design on polyethylene ice bag.
  • Includes twist ties for easy closure.
  • Capacity: 10 lbs.
  • Size: 12"W x 21"L.
  • Gauge: 1.50 Mil.
  • Quantity: 1,000 Bags per Case.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.