Shop INTEGRATED BAGGING SYSTEMS
See all product information
Create Account
Thank You T-Shirt Bag, 0.167 bbl, 12.5 microns, 11.5"x21", Wht, PK900
Mfr # THW1VAL
Zoro # G4061755
product price:Â
$
27.95
/pk of 900, $0.03/ea
Key Features
Width
11.50"
Length
21"
Color
White
Bag Closure Type
Tie-Flaps
Thickness
0.49 mil (13 Micron)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THW1VAL
- Zoro #
- G4061755
- UPC #
- 762935018184
- Country of Origin
- United States
Dimensions
- Width
- 11.50"
- Length
- 21"
- Thickness
- 0.49 mil (13 Micron)
- Size
- 11.5" x 21"
- Depth
- 6-1/2 in
Details
- Item
- T-Shirt Bag
- Color
- White
- Bag Closure Type
- Tie-Flaps
- Material
- Plastic
- Hang Hole
- No
- Application
- General Merchandise
- Volume Capacity
- 7.01 gal
- Legend
- Thank You - Have a Nice Day
- Handle
- Cut-Out
Description
Inteplast Group "Thank You" Handled T-Shirt Bag, 0.167 bbl, 12.5 microns, 11.5" x 21", White, 900/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.