
Interion Deluxe Freestanding 3-Panel Corner Room Divider, 48-1/4inW x 61-1/2inH Panels, Gray
Mfr # 695082GY
Zoro # G411864175
product price:Â $909.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Material
Fabric
Overall Depth
50 in
Height (In.)
61-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
695082GY
Zoro #
G411864175
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
98-1/4 in
Overall Depth
50 in
Height (In.)
61-1/2 in
Details
Material
Fabric
Color
Gray
Description
Section your office space with Interion By Global Industrial Partition Panels. Whether you need to contain noise, enclose an office desk or block off a copy machine, these room dividers will make it easy and affordable. Partition Panels are flame retardant to meet the California 117 flammability standard. 1-3/4in thick fabric upholstered panel features an interior engineered wood MDF frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Includes 3 Partition Panels, steel T-legs for stability and all necessary hardware to create a 90 degree corner configuration. Deluxe versions include a wood cap in cherry finish to elevate your office look. 1 Year Limited Warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.