Shop INTERMATIC
See all product information
Create Account
Load Center, T, 8 Spaces, 125A, 208/277V
- Mfr # T40404R
- Zoro # G1344833
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Number of Spaces
8
Amps
125 A
Voltage
208V, 277V
Height
20.875 in
Width
12.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T40404R
- Zoro #
- G1344833
- UPC #
- 078275755024
- Country of Origin
- Mexico
- Item
- Load Center
- Number of Spaces
- 8
- Amps
- 125 A
- Voltage
- 208V, 277V
- Series
- T
- Enclosure NEMA Rating
- NEMA 3R
Dimensions
- Height
- 20.875 in
- Width
- 12.875 in
- Depth
- 4-3/4 in
Description
Load Center,125A,w/Two T104M Mechs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.