3002814 Indoor Spring Wound Timer 277V White

  • Mfr # 3002814
  • Zoro # G004109744
product price: 
$
37.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3002814
Zoro #
G004109744
UPC #
78275143487
Country of Origin
Tunisia

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.

Specifications
  • Indoor or Outdoor: Indoor
  • Product Type: Spring Wound Timer
  • Volts: 277 volt
  • Color: White
  • Programmable: No
  • Watts: 875 watt
  • UL Listed: Yes
  • CSA Listed: Yes
  • Application: Bathroom Fans, Spas, Storage Closets, Garage Lights and More
  • Amps: 20 amps
  • Maximum Time Setting: 30 min
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews