Load Center, T, 60A, 208/277V
- Mfr # T21004R
- Zoro # G1344779
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Amps
60 A
Voltage
208V, 277V
Height
16.875 in
Width
8.875 in
Depth
4-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T21004R
- Zoro #
- G1344779
- UPC #
- 078275083462
- Country of Origin
- Mexico
Dimensions
- Height
- 16.875 in
- Width
- 8.875 in
- Depth
- 4-3/4 in
Details
- Item
- Load Center
- Amps
- 60 A
- Voltage
- 208V, 277V
- Series
- T
- Enclosure NEMA Rating
- NEMA 3R
- Product Type
- Load Center,60A,w/T104M Mech,Versatile
Description
Load Center,60A,w/T104M Mech,Versatile
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.